Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Louvered Door Locker, 15 in W, 21 in D, 78 in H, Gray
- Mfr # 290612
- Zoro # G611864333
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 290612
- Zoro #
- G611864333
- UPC #
- 707022495936
- Country of Origin
- Viet Nam
- Color
- Gray
- Item
- Louvered Door Locker
- Material of Construction
- Steel
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 21 in
- Overall Height
- 78 in
Description
Powder-coat finish will prevent fading, scratching, and chipping. Extra wide louvers promote ventilation. Catch-free recessed handle prevents accidental operation. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity Triple-Tier 3-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6in to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 15in W x 21in D x 24in H. Color: Gray. Tier Type: Triple. Doors: 3. Material: Stewl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.