
Louvered Door Locker, 18 in W, 21 in D, 78 in H, Gray
Mfr # 412141
Zoro # G911865467
product price:Â $421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
412141
Zoro #
G911865467
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Details
Color
Gray
Item
Louvered Door Locker
Material of Construction
Steel
Description
Pre-assembled for easy installation. Extra wide louvers promote ventilation. Catch-free recessed handle prevents accidental operation. Provide employees, students, or facility guests with a secure place for their belongings with the Global Industrial™ Infinity Four-Tier 4-Door Locker. Their durable construction and powder coat finish provide years of long-lasting, reliable service for facilities such as schools, health clubs, medical offices, and more. Lockers must be anchored securely to floors and have four foot plates included. Foot plates bolt to outside locker leg supports and may be anchored to the floor. Legs add 6in to height. Anchors are sold separately. Lockers have secure 3-point positive locking system and stainless steel door latch. Includes blank number plates. Compartment Measurements: 18in W x 21in D x 18in H. Color: Gray. Tier Type: Four. Doors: 4. Material: Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.