Shop GLOBAL INDUSTRIAL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Louvered Door Locker, 54 in W, 18 in D, 78 in H, Gray
- Mfr # 493662GY
- Zoro # G311864763
product price:Â
$
852.99
/ea
Key Features
Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493662GY
- Zoro #
- G311864763
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 54 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
Details
- Color
- Gray
- Item
- Louvered Door Locker
- Material of Construction
- Steel
Description
Infinity Steel Lockers with catch-free recessed handle offer improved safety, security and appearance. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6in to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. 1 Year Limited Warranty. Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and one double and two single-prong coat hooks the 18in deep model also includes a coat rod. Includes blank number plates. Assembled lockers are not returnable. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.