Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Grade Strapping, 3/8W x 12900'L x 0.022 Thick, 8 x 8 Core, White

  • Mfr # 185621WH

  • Zoro # G608654619


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
12900 in
Thickness
0.022"
Color
White
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185621WH
Zoro #
G608654619
UPC #
707022352673
Country of Origin
United States

Dimensions

Length
12900 in
Thickness
0.022"

Details

Material
Polypropylene
Color
White
Weight
27

Description

This quality polypropylene strapping has stretch and strength characteristics that withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. It comes with a 8 core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.