Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount

  • Mfr # 412615

  • Zoro # G808648555


product price:  $58.29
/ea

Key Features

Material
Metal
Overall Length
11 in
Color
Blue
Width
10-5/8 in
Includes
Label Roll Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412615
Zoro #
G808648555
UPC #
707022465502
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Width
10-5/8 in

Details

Item
Manual Label Dispenser
Material
Metal
Color
Blue
Includes
Label Roll Dividers

Description

It's the perfect choice for replacing label dispensers that are strictly table-top bound. The Global Industrial Label Dispenser Table or Wall Mount is a conveniently made machine that can help save up space on your shop desk, table or workbench. This machine features a compact size and is lightweight, allowing for minimal space occupancy. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.