Manual Label Dispenser For Up To 6W Labels, Table or Wall Mount

  • Mfr # 412614

  • Zoro # G308648567


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Blue
Width
10-5/8 in
Includes
Label Roll Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412614
Zoro #
G308648567
UPC #
707022465496
Country of Origin
Taiwan, Province of China

Dimensions

Width
10-5/8 in

Details

Item
Manual Label Dispenser
Material
Metal
Color
Blue
Includes
Label Roll Dividers

Description

The Global Industrial Label Dispenser, Table or Wall Mount is a conveniently made machine that can help save up space on your shop desk, table or workbench. Designed with efficiency in mind, this dispenser can be used in a mail room, packaging room, or for small business needs. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.