Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Label Dispenser For Up To 8W Labels

  • Mfr # 412610

  • Zoro # G808648562


product price: $35.75
/ea

Key Features

Material
Plastic
Color
Blue
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412610
Zoro #
G808648562
UPC #
707022465458
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-3/8 in

Details

Item
Manual Label Dispenser
Material
Plastic
Color
Blue

Description

When it comes to quickly dispensing labels for your products and materials. Never go without the Global Industrial Label Dispenser. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top from shop desks to workbenches. Sound and sturdy plastic construction provides lasting durability. Bold blue color provides gentle contrast in a workshop environment among a variety of colored items and tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.