
Mayo Instrument Stands, Chrome, 30 to 50 in H, 23 in W
Mfr # 436948
Zoro # G211937499
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Depth
23 in
Height
30 to 50 in
Color
Silver
Material
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
436948
Zoro #
G211937499
UPC #
707022449182
Country of Origin
China
Dimensions
Width
23 in
Depth
23 in
Height
30 to 50 in
Details
Item
Mayo Instrument Stands
Color
Silver
Material
Chrome
Assembly Required
Yes
Description
30in to 50in height-adjustable stand. Five 2in diameter swivel casters on 23in wheel base for smooth mobility. Quality chrome material construction. The Global Industrial™ Mayo Instrument Stand allows you to keep important surgical instruments and supplies organized, nearby, and within comfortable reach. This instrument tray is made to be portable and height-adjustable making it ideal for operating rooms and patient rooms. Designed to easily roll beside medical beds and surgery tables. Five 2in diameter swivel casters on a 23in base provide balanced-footing and easy mobility. In addition to the instrument tray being height-adjustable it can also be secured in place by a lock. Convenient and removable stainless steel tray measures 19-1/4in x 12-3/4in allowing ample space for surgical instruments. The instrument tray is chrome-plated and features a sturdy aluminum-alloy base for lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.