Zoro Homepage

Medical Heavy Duty Bariatric Step Stool

  • Mfr # 436956

  • Zoro # G111863447


product price: $63.99
/ea

Key Features

Color
Silver
Material
Chrome Plated Steel
Overall Height
9-1/4 in
Assembled/Unassembled
Assembled
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436956
Zoro #
G111863447
UPC #
707022431446
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9-1/4 in
Overall Depth
11 in
Width (In.)
14 in

Details

Color
Silver
Material
Chrome Plated Steel
Assembled/Unassembled
Assembled

Description

The Global Industrial™ Medical Heavy Duty Bariatric Step Stool is an ideal addition to patient exam rooms, supply closets and many other medical settings. Constructed with sturdy and durable 1in diameter chrome steel tubing. The stool supports larger weights up to 500 lbs with the reinforced inXin brace providing added stability. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs. Features: Sturdy, 1in diameter chrome steel tubing construction. Non-skip ribbed rubber platform. Reinforced rubber tips. Step Surface: 14inW x 11inD. Step Height: 9-1/4inH. Overall Dimensions: 18inW x 15in x 10inH. Net Weight: 7.6 lbs. Weight Capacity: 500 lbs. Limited Warranty: 1 Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.