Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige

  • Mfr # 670149

  • Zoro # G708651457


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Depth
2-5/8 in
Height
12-1/8 in
Color
Beige
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670149
Zoro #
G708651457
UPC #
707022327770
Country of Origin
China

Dimensions

Width
8 in
Depth
2-5/8 in
Height
12-1/8 in

Details

Color
Beige
Material
Steel

Description

Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. Lockable single door with two key locks that provide added security. This Medical Security Cabinet can be mounted to walls, carts, or doors with the pre-drilled holes. Mounting hardware included. Medical Security Cabinet is made of heavy gauge steel and coated with a chip and scratch-resistant finish. Mounting hardware included. Beige finish. Measures 8W x 2-5/8D x 12-1/8H overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.