
Melamine Laminated Deck, 60inW x 48inD x 1/2in Thick
Mfr # 331770
Zoro # G411828085
product price: $61.19
/eaKey Features
Overall Width
60 in
Overall Depth
48 in
Material
Melamine Laminated Particle Board
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331770
Zoro #
G411828085
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
48 in
Details
Item
Boltless Shelf
Material
Melamine Laminated Particle Board
Color
White
Description
Stain resistant, easy-to-clean melamine surface. Measures 1/2in thick with pre-cut square edging. White/Laminated. Deck ships in two pieces for reduced shipping costs. Consists of 2 pieces of 48inW x 30inD decks to save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.