
Mesh Straight Wall Storage Container, 15-3/4 in L x 11-3/4 in W x 8-1/4 in H, Red, Plastic
Mfr # 662111RD
Zoro # G911864392
product price:Â $16.19
/ea
Sold in multiples of 12 for $194.28
Key Features
Overall Height
8-1/4 in
Overall Length
15-3/4 in
Overall Width
11-3/4 in
Type
Mesh
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
662111RD
Zoro #
G911864392
UPC #
32903011661
Country of Origin
United States
Dimensions
Overall Height
8-1/4 in
Overall Length
15-3/4 in
Overall Width
11-3/4 in
Overall L x W x H
15-3/4 in L x 11-3/4 in W x 8-1/4 in H
Details
Type
Mesh
Material
Plastic
Color
Red
Item
Straight Wall Storage Container
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1in wide stacking rims and external ribbing provide added strength. Mesh-sided containers have an open .72 x .9 mesh pattern which allows high visibility and good airflow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.