Mesh Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W x 12-1/4 in H, Red, Plastic

  • Mfr # 662113RD

  • Zoro # G411864243


product price:  $28.75
/ea
Sold in multiples of 3 for $86.25

Key Features

Overall Height
12-1/4 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Type
Mesh
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662113RD
Zoro #
G411864243
UPC #
32903013962
Country of Origin
United States

Dimensions

Overall Height
12-1/4 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Overall L x W x H
23-3/4 in L x 15-3/4 in W x 12-1/4 in H

Details

Type
Mesh
Material
Plastic
Color
Red
Item
Straight Wall Storage Container

Description

Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1in wide stacking rims and external ribbing provide added strength. Mesh-sided containers have an open .72 x .9 mesh pattern which allows high visibility and good airflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.