Zoro Homepage

Mobile Bracket For 641765

  • Mfr # 641766

  • Zoro # G711970347


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Overall Width
13 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641766
Zoro #
G711970347
UPC #
707022425582
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
24 in

Details

Item
Mobile Bracket
Material
Metal
Color
Black

Description

Direct airflow where you need it most with the by using this mobile bracket with the Global Industrial™ Axial Air Mover. The solidly constructed metal framing is built tough to support the heavy weight of compatible Axial Air Movers, keeping the unit well slotted in place while it blows out air. Once the Axial Air Mover is secured within the bracket it can then be tilted either up or down. The bracket is lightweight in design and comes equipped with 2 rear wheels to help move the unit from one worksite location to another. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.