
Mobile Lab Workbench, 60 x 30in, Power Outlets, Phenolic Safety Edge, Blue
Mfr # 249422BL
Zoro # G811835720
product price: $929.99
/eaKey Features
Color
Blue
Workbench/Table Assembly
Unassembled
Width
60 in
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249422BL
Zoro #
G811835720
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
30 in
Height
36 in
Details
Color
Blue
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.