
Mobile Lab Workbench, 72 x 30in, Power Outlets, Phenolic Safety Edge, Blue
Mfr # 249424BL
Zoro # G111835666
product price: $1,033.99
/eaKey Features
Color
Blue
Material
Steel
Width
72 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249424BL
Zoro #
G111835666
UPC #
707022029162
Country of Origin
China
Dimensions
Width
72 in
Depth
30 in
Height
36 in
Details
Color
Blue
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34in high at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/2in thick Shop Top with standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.