Mobile Reversible Magnetic Whiteboard, 24inW x 36inH, Steel, Silver Frame

  • Mfr # B379150

  • Zoro # G411865523


product price:  $402.85
/ea
Free Shipping & Returns

Key Features

Height
69 in
Color
White
Depth
23 in
Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B379150
Zoro #
G411865523
UPC #
707022406666
Country of Origin
China

Dimensions

Height
69 in
Depth
23 in
Width
27-1/2 in

Details

Item
Mobile Whiteboard
Color
White

Description

Luxor Mobile Reversible Magnetic Whiteboard - 24inW x 36inH - L270. Double sided magnetic surface. Heavy duty aluminum frame. Knob adjustment locks board in place. Comes with 2in casters, two with brake, two with brake. Whiteboard is 24inW x 36inH, frame is 27inW x 20inD x 54inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.