
Mobile Steel Work Table, 72 x 36 x 30in, 2 Shelves
Mfr # 579224
Zoro # G311937702
product price: $492.99
/eaKey Features
Color
Gray
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579224
Zoro #
G311937702
UPC #
707022015875
Country of Origin
China
Dimensions
Overall Depth
36 in
Width
72 in
Height
30 in
Details
Item
General Purpose Cart
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Heavy-duty 14 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Durable gray finish. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.