Zoro Homepage

Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty

  • Mfr # 987877

  • Zoro # G608653506


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Type
Charging Cart
Overall Height
40 in
Overall Width
24 in
Overall Depth
21
Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987877
Zoro #
G608653506
UPC #
707022333955
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Width
24 in
Overall Depth
21

Details

Type
Charging Cart
Material
Powder Coated Steel
Cabinet Color
Beige

Description

Keep up to 36 tablets, smartphones or e-Readers charged and secure in this compact and versatile charging cart. Made with all steel construction. Powder coated steel. Doors and panels are perforated to allow ventilation that helps prevent overheating. Rear doors give easy access to electrical. Two 18-outlet 120V/15A power strips with 15' cord included. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.