
Mobile Storage & Charging Cart for 36 iPads & Tablets, Putty, Assembled
Mfr # 987877PYA
Zoro # G911892432
product price: $1,100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
24 in
Overall Depth
21 in
Color
Beige
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987877PYA
Zoro #
G911892432
UPC #
707022033961
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
24 in
Overall Depth
21 in
Details
Color
Beige
Material
Powder Coated Steel
Item
Charging Cart
Description
iPad MOBILE TABLET STORAGE & CHARGING CART by Global IndustrialTM - Assembled. iPad Cart Stores, Transports And Charges Up To 36 iPads and Tablets. Features: Keep up to 36 iPads, tablets, smartphones or e-Readers charged and secure in this compact and versatile charging cart. Each slot measures 1-5/8inW x 12inD x 10-3/8inH and each divider is 7inD x 5-3/4inH. Made with all steel construction. Putty powder coated steel finish. A wide, non-skid top surface for supplies and equipment. Doors and panels are perforated to allow ventilation that helps prevent overheating. Doors are channel reinforced for extra strength and feature 3-point locking for security. Rear doors give easy access to electrical. Two 18-outlet 120V/15A power strips with 15-ft. cord included. Rubber corner bumpers protect walls and doorways from scratches. Rolls easily on 4in rubber casters 2 swivel with brakes, 2 rigid. Shipped fully assembled . Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.