Zoro Homepage

Mobile Trash Container with Lid, 32 Gallon Gray

  • Mfr # 641338GY

  • Zoro # G711865636


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
36 in
Overall Width
19 in
Material
Plastic
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641338GY
Zoro #
G711865636
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Overall Width
19 in
Depth
22 in

Details

Item
Rolling Plastic Can
Container Shape
Round
Color
Gray
Material
Plastic

Description

Mobile Trash Container with Lid - 32 Gallon Gray. Store and move garbage waste with ease using these mobile trash containers. Mobile waste containers are made using impact and corrosion resistant high density polyethylene. Trash cans are reinforced at stress points for durability. Mobile garbage cans have a hinged, tight fitting lid to contain odors and keep out rain. Trash containers allow easy tilt and roll mobility using a grip handle and two 7-1/2in dia. axle-mounted wheels. 18inW outside wheel to outside wheel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.