Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Whiteboard, 63-1/2, 51-1/2, White

  • Mfr # B444997

  • Zoro # G008621020


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
51-1/2
Board Color
White
Depth
20-1/2 in
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444997
Zoro #
G008621020
UPC #
847210007623
Country of Origin
China

Dimensions

Dry Erase Height
63-1/2
Dry Erase Width
51-1/2
Depth
20-1/2 in

Details

Item
Mobile Whiteboard
Board Color
White
Board Style
General Purpose

Description

Mobile Board is easily transported from room to room to allow for continued work or room changesDual-Sided Magnetic Painted Steel surface resists staining and ghostingFull length tray keeps markers, erasers and other accessories in close reachBoard locks into place when in position
  • Locking casters for easy mobility and positioning
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.