Shop UNIVERSAL
See all product information
Create Account
Dry Erase Board, Melamine, 60x36
- Mfr # UNV43625
- Zoro # G422771332
product price:Â
$
48.99
/ea
Key Features
Mounting/Mobility Type
Wall Mount
Height
36 in
Board Color
White
Board Material
Melamine
Board Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV43625
- Zoro #
- G422771332
- UPC #
- 087547436257
- Country of Origin
- Unknown
- Mounting/Mobility Type
- Wall Mount
- Board Color
- White
- Item
- Dry Erase Board
- Board Material
- Melamine
- Board Frame Material
- Aluminum
Dimensions
- Height
- 36 in
- Overall Width
- 60 in
Description
Dry Erase Board,Melamine,60x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.