Zoro Homepage

Mobile Workbench, 60 x 30in, Laminate Safety Edge, Tan

  • Mfr # 237375ATN

  • Zoro # G011864711


product price: $732.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Tan
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237375ATN
Zoro #
G011864711
UPC #
707022029018
Country of Origin
China

Dimensions

Overall Depth
30 in
Width
60 in
Height
37-5/8 in

Details

Item
Workbench
Color
Tan
Material
Steel
Assembled/Unassembled
Unassembled

Description

This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lbs capacity. The weight should be evenly distributed. Gray plastic laminate top withstands rugged daily use and features a radius edge for safety. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves & 8 or 16 outlet power strip. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.