Zoro Homepage

Mobile Workbench, 60 x 30in, Laminate Square Edge, Blue

  • Mfr # 237371A

  • Zoro # G711864691


product price: $759.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237371A
Zoro #
G711864691
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Width
60 in
Height
36 in

Details

Item
Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. Its 36inH fixed legs are ideal for schools, factories and more. The workbench offers 2000 lbs weight capacity. The plastic laminate top withstands rugged daily use and features a square edge. This workbench features 5 phenolic swivel casters with brakes for mobility and locking capability. Base has a blue powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves 8 or 16 outlet power strip. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.