Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wire Stacking Basket Rack w/ 3A, 2C Bins, 36inW x 20inD x 51inH

  • Mfr # 339012

  • Zoro # G211892330


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Width
36 in
Height
51 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339012
Zoro #
G211892330
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Height
51 in
Depth
20 in

Details

Material
Steel
Color
Gray

Description

Stackable Wire Storage Bin Rack, 36inW x 20inD x 51inH, 5 Wire Bins. These interlocking wire storage bin racks organize and store material in warehouse, production, assembly areas and store display. Position wire bins side by side or back to back. Open mesh bin rack permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Each bin is 100 lb. weight capacity. The rack unit with optional dolly is 1000 lb. weight capacity evenly distributed. Measures 36inW x 20inD x 51inH. Includes 5 wire bins, 2 36inW x 20inD x 12inH, 3 36inW x 14inD x 9inH. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit. Assembles easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.