Zoro Homepage

Mount, 19-7/8Wx14-1/4Dx32-3/4H, Orange

  • Mfr # 298685

  • Zoro # G008612929


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
19-7/8
Depth of Cabinet
14-1/4
Height of Cabinet
32-3/4
Cabinet Color
Orange
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298685
Zoro #
G008612929
UPC #
707022449731
Country of Origin
China

Dimensions

Width of Cabinet
19-7/8
Depth of Cabinet
14-1/4
Height of Cabinet
32-3/4

Details

Cabinet Color
Orange
Material - Cabinets
Steel
Item
Emergency Preparedness Cabinet

Description

For securable and supreme level storage management at facilities, businesses, and other commercial establishments, the Global Industrial; Emergency Preparedness Counter Height Cabinet is your solution for safely containing medical items, PPE and similar pandemic management supplies. This wall mountable storage occupies minimal space, making it suitable for any hallway, warehouse room or commercial interior. Full body steel construction assures impact resistance to maintain a smooth and industrially resilient quality. Adjustable shelving allows custom organization preferences to fit a variety of different sized items. This cabinet is keyed alike for convenient and secure accessibility. Bright orange color finish provides high visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.