Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nestable Dunnage Bridge 24W x 18D

  • Mfr # 799147

  • Zoro # G708596024


product price: $63.85
/ea

Key Features

Overall Depth
18
Overall Width
24 in
Decking Material
Aluminum
Color
Silver
Shelf Style
Nestable Bridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799147
Zoro #
G708596024
UPC #
707022358460
Country of Origin
China

Dimensions

Overall Depth
18
Overall Width
24 in

Details

Decking Material
Aluminum
Color
Silver
Shelf Style
Nestable Bridge
Item
Dunnage Bridge
Assembled/Unassembled
Assembled

Description

Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.