
Nexel, 2 Shelf, Push Cart, Poly-Green, 36"W x 18"D x 43"H, Pneumatic Casters, 2 Swivel, 2 Rigid
Mfr # B3055420
Zoro # G722793171
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43 in
Overall Length
18 in
Overall Width
36 in
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3055420
Zoro #
G722793171
UPC #
707022480611
Country of Origin
China
Dimensions
Overall Height
43 in
Overall Length
18 in
Overall Width
36 in
Details
Material
Steel
Color
Green
Number of Shelves
2
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs
Wire Shelving Type
General Purpose Cart
Shelf Capacity
800 lbs
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 rigid, 2 swivel. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Includes 2 shelves, 1 safety push handle, and 4 pneumatic casters, 2 rigid, 2 swivel, 1 tie bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.