Nexel, 2 Shelf, Utility Cart, Chrome, 72"W x 21"D x 39"H, Poly Casters, 4 Swivel, 2 Brake

  • Mfr # B2351925

  • Zoro # G022790719


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Overall Length
21 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2351925
Zoro #
G022790719
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
21 in
Overall Width
72 in
Overall Height
39 in

Details

Color
Silver
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Number of Shelves
2
Wire Shelving Type
ESD Shelf Cart
Material
Steel
Load Capacity
1200 lbs

Description

Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. ESD Utility Carts include 2 shelves, 2 U handles, 2 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.