Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 60"W x 24"D x 34"H
- Mfr # B3151488
- Zoro # G722793768
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
24 in
Height
34 in
Material
Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3151488
- Zoro #
- G722793768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Depth
- 24 in
- Height
- 34 in
Details
- Shelving Type
- Add-On Unit
- Material
- Steel
- Number of Shelves
- 3
- Color
- Blue
- Shelf Capacity
- 600 lbs
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 3 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.