Shop HALLOWELL

Metal Shelving, 18"D x 48"W x 123"H, 5 Shelves, Steel

  • Mfr # AH7720-1810PB
  • Zoro # G2143051

product price: 
$
885.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH7720-1810PB
Zoro #
G2143051
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Shelving Style
Closed
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Includes
(20) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Post Gauge
14
Shelving Type
Add-On
Gauge
18 ga
Item - Shelving
Metal Shelving
Standards
Greenguard Gold Certified
Load Capacity
4500 lb.
Post Construction
Angle, Bead
Mounting Hardware Required
Yes
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Includes Mounting Hardware
Yes
Load Capacity per Shelf
1,200 lb
Duty Rating
Heavy-Duty
Frame Material
Steel
Whole Unit Load Capacity
6,000 lb
Shelf Configuration
Add-On

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Height
123"
Width
48 in
Depth
18"

Description

Closed High Capacity Shelving, Add-On Unit, Extra Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 123 In, Total Unit Capacity 4500 Lb, Shelf Capacity 900 Lbs, Number of Shelves 5, 18 Gauge, Powder Coat Finish, Includes 5 Shelves, 2 Posts, 20 Clips, 3 Side Panels, 3 Back Panels, 2 Back Connector Strips and 2 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.