Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 24"W x 18"D x 34"H

  • Mfr # B3151684

  • Zoro # G822789173


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Shelving Type
Starter Unit
Height
34 in
Shelf Capacity
800 lbs
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3151684
Zoro #
G822789173
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
34 in
Width
24 in

Details

Shelving Type
Starter Unit
Shelf Capacity
800 lbs
Number of Shelves
3
Color
Blue
Material
Steel

Description

Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.