Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 54"W x 24"D x 34"H

  • Mfr # B3151687

  • Zoro # G222791561


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
24 in
Height
34 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3151687
Zoro #
G222791561
UPC #
-
Country of Origin
China

Dimensions

Width
54 in
Depth
24 in
Height
34 in

Details

Shelving Type
Starter Unit
Material
Steel
Number of Shelves
3
Color
Blue
Shelf Capacity
600 lbs

Description

Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.