Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 72"W x 14"D x 54"H
- Mfr # B3151640
- Zoro # G022791105
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
14 in
Height
54 in
Material
Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3151640
- Zoro #
- G022791105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 14 in
- Height
- 54 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 3
- Color
- Blue
- Shelf Capacity
- 600 lbs
Description
Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.