
Nexel 3 Shelf, Poly-Green Wire Shelving Unit, Add On, 60"W x 12"D x 34"H
Mfr # B3050172
Zoro # G122795683
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Shelf Capacity
600 lbs
Shelving Type
Add-On Unit
Depth
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3050172
Zoro #
G122795683
UPC #
707022474993
Country of Origin
China
Dimensions
Width
60 in
Depth
12 in
Height
34 in
Details
Color
Green
Shelf Capacity
600 lbs
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
3
Description
Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 3 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 3 shelves, 2 posts with leveling feet, snap-on sleeves, and S-hooks to join units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.