Nexel, 3 Shelf, Push Cart, Poly-Green, 24"W x 18"D x 40"H, Poly Casters, 2 Rigid, 2 Brake

  • Mfr # B3055380

  • Zoro # G422788705


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Overall Width
24 in
Number of Shelves
3
Material
Steel
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3055380
Zoro #
G422788705
UPC #
707022480215
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
40 in
Overall Length
18 in

Details

Assembled/Unassembled
Unassembled
Number of Shelves
3
Material
Steel
Load Capacity
1200 lbs
Shelf Capacity
800 lbs
Color
Green
Wire Shelving Type
General Purpose Cart

Description

Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 rigid, 2 swivel with brakes. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.