Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel, 3 Shelf, Shelf Cart, Black Epoxy, 30"W x 14"D x 40"H, Poly Casters, 4 Swivel, 2 Brake
- Mfr # B3144315
- Zoro # G022794748
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
14 in
Overall Width
30 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3144315
- Zoro #
- G022794748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 40 in
- Overall Length
- 14 in
- Overall Width
- 30 in
Details
- Material
- Steel
- Color
- Black
- Load Capacity
- 1200 lbs
- Number of Shelves
- 3
- Shelf Capacity
- 800 lbs
- Assembled/Unassembled
- Unassembled
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Black Epoxy features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.