Shop GLOBAL INDUSTRIAL
See all product information
Create Account
2 Shelf Steel Stock Cart, 800 Lb. Capacity, 30L x 18W x 36H
- Mfr # 988847
- Zoro # G308644354
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
30 in
Overall Width
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 988847
- Zoro #
- G308644354
- UPC #
- 707022325455
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
Dimensions
- Overall Height
- 36 in
- Overall Length
- 30 in
- Overall Width
- 18 in
Description
Steel Utility Cart features 16-gauge steel shelves with 2 deep hemmed trays.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.