
Nexel, 3 Shelf, Shelf Cart, Black Epoxy, 36"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake
Mfr # B3144292
Zoro # G622787072
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
18 in
Color
Black
Number of Shelves
3
Shelf Capacity
800 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3144292
Zoro #
G622787072
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Length
18 in
Overall Width
36 in
Details
Color
Black
Number of Shelves
3
Shelf Capacity
800 lbs
Assembled/Unassembled
Unassembled
Material
Steel
Load Capacity
1200 lbs
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Black Epoxy features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.