Nexel 3 Shelf Truck, Nexelon, 72"W x 24"D x 80"H, Polyurethane Swivel Casters, 2 Brake

  • Mfr # B3158032

  • Zoro # G222789346


product price:  $490.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
24 in
Overall Width
72 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3158032
Zoro #
G222789346
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
24 in
Overall Width
72 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lbs
Number of Shelves
3
Shelf Capacity
600 lbs
Wire Shelving Material
Steel
Assembled/Unassembled
Unassembled

Description

The Nexel 3 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 3 wire shelves, 4 polyurethane swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products