
Nexel 3 Shelf Truck, Poly-Green, 48"W x 18"D x 80"H, Polyurethane Swivel Casters, 2 Brakes
Mfr # B3157768
Zoro # G622788024
product price:Â $336.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
80 in
Overall Width
48 in
Material
Steel
Load Capacity
1200 lbs
Overall Length
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157768
Zoro #
G622788024
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
48 in
Overall Length
18 in
Details
Material
Steel
Load Capacity
1200 lbs
Shelf Capacity
800 lbs
Number of Shelves
3
Color
Green
Assembled/Unassembled
Unassembled
Description
The Nexel 3 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 3 wire shelves, 4 swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.