
Nexel 4 Shelf, Galvanized Steel Solid Shelving Unit, Add On, 72"W x 24"D x 74"H
Mfr # 189947
Zoro # G022793680
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
72 in
Overall Height
74 in
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
189947
Zoro #
G022793680
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
74 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Shelf Capacity
400 lbs
Number of Shelves
4
Shelving Type
Add-On Unit
Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.