Nexel 4 Shelf, Stainless Steel Wire Shelving Unit, Add On, 54"W x 18"D x 63"H
- Mfr # 189447
- Zoro # G722796202
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
18 in
Height
63 in
Material
304 Stainless Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189447
- Zoro #
- G722796202
- UPC #
- -
- Country of Origin
- Multiple
- Shelving Type
- Add-On Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 4
- Color
- Stainless Steel
- Shelf Capacity
- 600 lbs
Dimensions
- Width
- 54 in
- Depth
- 18 in
- Height
- 63 in
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.