Nexel 4 Shelf, Stainless Steel Wire Shelving Unit, Add On, 54"W x 18"D x 74"H

  • Mfr # 189487

  • Zoro # G722793676


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
74 in
Material
304 Stainless Steel
Depth
18 in
Shelf Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189487
Zoro #
G722793676
UPC #
-
Country of Origin
Multiple

Dimensions

Width
54 in
Height
74 in
Depth
18 in

Details

Color
Stainless Steel
Material
304 Stainless Steel
Shelf Capacity
600 lbs
Number of Shelves
4
Shelving Type
Add-On Unit

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.