Shop GLOBAL INDUSTRIAL

Nexel 4 Shelf Truck, Nexelon, 72"W x 18"D x 92"H, Polymer Swivel Casters, 2 Brake

  • Mfr # 188866

  • Zoro # G522793999


product price:  $645.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
92 in
Overall Length
18 in
Overall Width
72 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188866
Zoro #
G522793999
UPC #
-
Country of Origin
China

Dimensions

Overall Height
92 in
Overall Length
18 in
Overall Width
72 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lbs
Number of Shelves
4
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Wire Shelving Material
Steel

Description

Global's premium quality, exclusive Nexelon finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well. Nexelon is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Rolls easily on 4 polymer swivel stem casters, 2 with dual lock (swivel and wheel) for 1,200 lb. capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.