Bskt Truck, 600lb, Blue, Vinyl, Steel, Rubber

  • Mfr # G16-BBW-PWA-3UNT

  • Zoro # G9826677


product price:  $370.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16-BBW-PWA-3UNT
Zoro #
G9826677
UPC #
094726633222
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Container Height
30 in
Caster Dia.
3"
Inside Height
30 in
Overall LxWxH
40 in x 28 in x 35 in
Inside Length
40 in
Inside Width
28 in
Caster Wheel Dia.
3 in

Details

Material
Vinyl, Steel, Rubber
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Container Material
Vinyl
Caster Configuration
(4) Swivel
Caster Type
(4) Swivel
Optional Lid
10F474
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
19.4 cu ft
Item - Basket Trucks
Basket Truck
Container Material - Hoppers and Cube Trucks
Vinyl
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Blue
Volume Capacity
3/4 cu. yd.
Includes
Wire Base
Load Capacity - Hoppers and Cube Trucks
600 lb.
Bushel Capacity
16 bu
Frame Material
Steel
Cubic Yard Capacity
0.74 cu yd
Mobility Option
Manual
Number of Compartments
1
Base Material
Steel
Caster Mounting Type
Plate
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Quiet Performance Features
Polyurethane
Liner Color
Blue
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Collapsible
No
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.