Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexel 4 Shelf Truck, Nexelon, 72"W x 24"D x 92"H, Polymer Swivel Casters, 2 Brake
- Mfr # 188874
- Zoro # G022791563
product price:Â
$
662.99
/ea
Key Features
Overall Height
92 in
Overall Length
24 in
Overall Width
72 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188874
- Zoro #
- G022791563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 92 in
- Overall Length
- 24 in
- Overall Width
- 72 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 1200 lbs
- Number of Shelves
- 4
- Wire Shelving Material
- Steel
- Assembled/Unassembled
- Unassembled
- Shelf Capacity
- 600 lbs
Description
Global's premium quality, exclusive Nexelon finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well. Nexelon is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. Rolls easily on 4 polymer swivel stem casters, 2 with dual lock (swivel and wheel) for 1,200 lb. capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.