Nexel 4 Shelf Truck, Poly-Green, 72"W x 21"D x 69"H, Polyurethane Swivel Casters

  • Mfr # B3157976

  • Zoro # G022789676


product price:  $504.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
69 in
Overall Length
21 in
Overall Width
72 in
Color
Green
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3157976
Zoro #
G022789676
UPC #
-
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
21 in
Overall Width
72 in

Details

Color
Green
Load Capacity
1200 lbs
Shelf Capacity
600 lbs
Number of Shelves
4
Material
Steel
Assembled/Unassembled
Unassembled

Description

The Nexel 4 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 4 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.