Nexel 4 Slant Shelf Truck, Chrome, 36"W x 24"D x 70"H, Rubber Plate Casters, 2 Rigid, 2 Swivel
- Mfr # 504110
- Zoro # G022792829
product price:
$
504.99
/ea
Free Shipping & Returns
Key Features
Overall Height
70 in
Overall Length
24 in
Overall Width
36 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504110
- Zoro #
- G022792829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 70 in
- Overall Length
- 24 in
- Overall Width
- 36 in
Details
- Material
- Steel
- Color
- Chrome
- Load Capacity
- 2000 lbs
- Number of Shelves
- 4
- Shelf Capacity
- 400 lbs
- Wire Shelving Type
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
Description
This slant shelf storage truck allows maximum visibility and easy access. The dolly base adds strength and increases overall weight capacity. Rear loading shelves assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts, steel dolly base and four 6"x 2" rubber tires. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.